GL Series GL5670 1/2 200 5.6 SR HSW SPKLR WHIT

Part #GL567020003  |  Item #7603153  |  Manufacturer Part #567020003

Type:

PP3VTC1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: GL Series

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: [Standard Response, Horizontal Sidewall]

Type: PP3VTC1