3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
GL Series 3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CE Approved:
- Yes
- Collection:
- GL Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Length:
- 2-7/16 in
- Material:
- Brass, Bronze, Copper, Glass, Nickel, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - High:
- 175
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendent Sprinkler, Quick Response
- UL Listed:
- Yes