GL8106 3/4 Pendent Sprinkler Head Quick Response 8.1K 155 White
GL Series GL8106 3/4 Pendent Sprinkler Head Quick Response 8.1K 155 White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- K-Factor:
- 8.1
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Pendant
- Type:
- GGL810615503