9 x 9 x 13 in. 13 gal Trash Bag
ForceFlexPlus® Glad® Odorshield® 9 x 9 x 13 in. 13 gal Trash Bag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FORCEFLEXPLUS TECHNOLOGY: Glad’s patented dual-layer technology provides two layers of strength and stretch for 2X Leak Protection with double side seams and a reinforced bottom
- RIPGUARD® AND LEAKGUARD® PROTECTION: Two durable layers to handle the most demanding trash, with an outer layer to protect against leaks and a strong inner layer to prevent rips and tears
- 13 GALLON PLASTIC TRASH BAGS: Glad® ForceFlexPlus Tall Kitchen Drawstring Trash Bags with superior strength and Febreze freshness in lasting Fresh Clean scent; Packaging may vary
- GRIPS-THE-CAN DRAWSTRING: The durable Grips-The-Can drawstring is designed with a 3-ply drawstring that grips the can so the bag stays in place, making it easy to close and carry out the trash
- NEUTRALIZE TOUGH TRASH ODORS: With the LeakGuard® and RipGuard® Protection, you can trap, lock, and neutralize odors, leaving behind the freshness of Febreze in a fresh clean scent
Specifications
- Capacity:
- 13 gal
- Collection:
- ForceFlexPlus® Glad® Odorshield®
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Length:
- 9 in
- Product Type:
- Trash Bag
- Size:
- 9 in x 9 in x 13 in
- Weight:
- 400 lb
- Width:
- 9 in