9-1/2 x 14-1/4 in. 13 gal 0.78 mil Trash Bag in White
ForceFlex® 9-1/2 x 14-1/4 in. 13 gal 0.78 mil Trash Bag in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LONG LASTING ODOR CONTROL: Be the champion of trash with these durable bags that keep your kitchen free of noxious trash odors with a steady release Fresh Clean scent with Febreze Freshness
- FORCEFLEX TECHNOLOGY: Glad’s patented dual-layer protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears
- 13 GALLON PLASTIC TRASH BAGS: Glad® Tall Kitchen Drawstring Trash Bags with stretchable strength, traps, locks and neutralizes odors to keep your kitchen smelling fresh with a Fresh Clean scent; Packaging may vary
- GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
- GRIPS-THE-CAN DRAWSTRING: The durable 3-ply drawstring design grips the can so the bag stays in place, and makes it easy to close and easy to carry out the trash, with no fear of leaks or tears
- RIPGUARD® AND LEAKGUARD® PROTECTION: Designed with double side seals and a reinforced bottom to uniquely trap liquids and prevent leaks, and is strong enough to handle the heaviest load
Specifications
- Capacity:
- 13 gal
- Collection:
- ForceFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Indoor
- Length:
- 14-1/4 in
- Product Type:
- Trash Bag
- Size:
- 9-1/2 in x 14-1/4 in
- Thickness:
- 0.78 mil
- Weight:
- 12.69 lb
- Width:
- 9-1/2 in