4 in. ABS Stopper in Black
4 in. ABS Stopper in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Stopper
- Material:
- Plastic
- Material Type:
- ABS
- PipeTubing Size:
- 4 in