0 items

Gladding McBean Speed Seal 45 Degree Bend

SS45

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Speed Seal
End Connection 2
Speed Seal
End Connections
Speed Seal
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Clay

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday