Gladding McBean
6 in. Band Clay 22-1/2 Degree Elbow
Part #BSC2U | Item #4347225
All Sizes
Product Details
Specifications
Clean Bagged: No
Elbow Degree: 22-1/2
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Clay