Gladding McBean
6 in. Hub x Male 45 Degree Speed Seal Bend Clay
Part #SS45BU | Item #2484628
All Sizes
Product Details
Specifications
Elbow Degree: 45
End Connection 1: Hub
End Connection 2: Male
End Connections: Hub x Male
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Clay