8 x 8 x 4 in. Rubber Clamp Coupling x Plain End Reducing Clay Wye
8 x 8 x 4 in. Rubber Clamp Coupling x Plain End Reducing Clay Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connection 3:
- Spigot
- End Connections:
- Bell End x Spigot
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Clay