Gladding McBean

8 x 8 x 6 in. Rubber Clamp Coupling x Plain End Reducing Clay Wye

Part #BSCYXU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Rubber Clamp Coupling

End Connection 2: Rubber Clamp Coupling

End Connection 3: Plain End

End Connections: Rubber Clamp Coupling x Plain End

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 6 in

Fitting Sizes: 8 in x 8 in x 6 in

Fitting Type: Reducing

Material: Clay