Glasfloss Industries 10 x 10 x 1 in. Fiberglass Air Filter

GGDS101

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features reinforced, double-strut construction, dust-holding capacity, and easier disposal or incineration
  • One-piece, heavy-duty craftboard frame eliminates sharp edges as all corners are closed/sealed
  • Used in commercial, industrial, and residential applications and can be direct replacement for filters supplied in original equipment

SPECIFICATIONS

Depth
1 in
Height
10 in
Material
Fiberglass
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday