14 x 24 x 1 in. Air Filter Fiberglass
14 x 24 x 1 in. Air Filter Fiberglass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
- Reinforced, double-strut construction, dust holding capacity
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Size:
- 14 in x 24 in x 1 in
- Width:
- 14 in