14 x 25 x 2 in. Fiberglass and Polystrand® MERV 5 Air Filter
PTA Series 14 x 25 x 2 in. Fiberglass and Polystrand® MERV 5 Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal grids on entry and air discharge sides
- Closed corner construction prevents dust-laden air from bypassing media through open corners
Specifications
- Collection:
- PTA Series
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass, Plastic
- Material Type:
- Polystrand®
- Size:
- 14 in x 25 in x 2 in
- Width:
- 14 in