14 x 36 x 1 in. MERV 5 Disposable Panel Air Filter

You last purchased this on
 
Glasfloss Industries

GTA Series 14 x 36 x 1 in. MERV 5 Disposable Panel Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glasfloss Industries

GTA Series 14 x 36 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP14360
  • Item #3616693
  • Manufacturer Part #GTASP14361
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
GTA Series
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
36 in
IAPMO Listed -:
No
MERV Rating:
5
Material:
Fiberglass
Product Type:
Air Filter
Size:
14 in x 36 in x 1 in
Width:
14 in