15 x 20 x 2 in. Fiberglass and Polystrand® MERV 5 Air Filter
PTA Series 15 x 20 x 2 in. Fiberglass and Polystrand® MERV 5 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fibers do not absorb moisture and will not support microbial growth
- Media is laminated to galvanized metal that stabilizes the media during operation
- Used in commercial, industrial and residential HVAC applications
Specifications
- Collection:
- PTA Series
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass, Plastic
- Material Type:
- Polystrand®
- Size:
- 15 in x 20 in x 2 in
- Width:
- 15 in