Glasfloss Industries

16 x 24 x 2 in. Polyester Air Filter

Part #GPTA16242  |  Manufacturer Part #PTA16242

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on air entry and air discharge sides

Specifications

Depth: 2 in

Height: 24 in

Material: Plastic

Material Type: Polyester

Width: 16 in