Glasfloss Industries

16 x 25 x 2 in. Fiberglass Air Filter

Part #GGTA16252  |  Manufacturer Part #TA16252

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on air entry and air discharge sides

Documents

Specifications

Depth: 2 in

Height: 25 in

Material: Fiberglass

Width: 16 in