0 items

Glasfloss Industries 18 x 18 x 2 in. Pleated Air Filter

GZLP182

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation
  • Used in commercial, industrial and residential HVAC applications

SPECIFICATIONS

Depth
2 in
Height
18 in
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday