Glasfloss Industries 24 x 24 x 2 in. Fiberglass Air Filter

GGDS24242

Height

24 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
  • Reinforced, double-strut construction, dust holding capacity

SPECIFICATIONS

Depth
2 in
Height
24 in
Material
Fiberglass
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday