30 in. x 30 ft. x 1 in. Air Filter Hog Hair

You last purchased this on
 
Glasfloss Industries

30 in. x 30 ft. x 1 in. Air Filter Hog Hair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Glasfloss Industries

30 in. x 30 ft. x 1 in. Air Filter Hog Hair

  • Fast #
  • Part #GPBR301HOG
  • Item #3288127
  • Manufacturer Part #PBR301HOG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for pre-filter or primary filter and light to heavy dust-loading applications
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Height:
30 ft
IAPMO Listed -:
No
Material:
Hog Hair
Size:
30 in x 30 ft x 1 in
Width:
30 in