14 x 20 x 2 in. Fiberglass MERV 5 Air Filter
GDS Series 14 x 20 x 2 in. Fiberglass MERV 5 Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
- Reinforced, double-strut construction, dust holding capacity
Specifications
- Collection:
- GDS Series
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Size:
- 14 in x 20 in x 2 in
- Width:
- 14 in