Glasfloss Industries
GDS Series 14 x 25 x 1 in. Fiberglass MERV 5 Air Filter
Part #GGDS14251 | Item #3603498 | Manufacturer Part #GDS14251
Call for Pricing
EACH
Depth
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Reinforced, double-strut construction, dust holding capacity
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
Specifications
Collection: GDS Series
Depth: 1 in
Disposable: Yes
Height: 25 in
IAPMO Listed: No
MERV Rating: 5
Material: Fiberglass
Size: 14 in x 25 in x 1 in
Width: 14 in