GDS Series 15 x 30 x 1 in. Fiberglass MERV 5 Air Filter

Part #GGDS15301  |  Item #3603470  |  Manufacturer Part #GDS15301

Call for Pricing EACH

Height:

30 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Reinforced, double-strut construction, dust holding capacity
  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive

Specifications

Collection: GDS Series

Depth: 1 in

Disposable: Yes

Height: 30 in

IAPMO Listed: No

MERV Rating: 5

Material: Fiberglass

Size: 15 in x 30 in x 1 in

Width: 15 in