Glasfloss Industries
GDS Series 16 x 16 x 1 in. Fiberglass MERV 5 Air Filter
Part #GGDS16161 | Item #3603528 | Manufacturer Part #GDS16161
Call for Pricing
EACH
Depth:
1 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Reinforced, double-strut construction, dust holding capacity
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
Specifications
Collection: GDS Series
Depth: 1 in
Disposable: Yes
Height: 16 in
IAPMO Listed: No
MERV Rating: 5
Material: Fiberglass
Size: 16 in x 16 in x 1 in
Width: 16 in