Glasfloss Industries

GDS Series 16 x 25 x 2 in. Air Filter Fiberglass MERV 5

Part #GGDS16252  |  Manufacturer Part #GDS16252

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced, double-strut construction, dust holding capacity
  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive

Specifications

Collection: GDS Series

Depth: 2 in

Disposable: Yes

Height: 25 in

IAPMO Listed: No

MERV Rating: 5

Material: Fiberglass

Size: 16 in x 25 in x 2 in

Width: 16 in