Glasfloss Industries

PTA Series 18 x 30 x 1 in. Air Filter Fiberglass and Polystrand® MERV 5

Part #GPTA18301  |  Manufacturer Part #PTA18301

Height:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed corner construction prevents dust-laden air from bypassing media through open corners
  • Metal grids on air entry and air discharge sides

Specifications

Collection: PTA Series

Depth: 1 in

Disposable: Yes

Height: 30 in

IAPMO Listed: No

MERV Rating: 5

Material: [Fiberglass, Plastic]

Material Type: Polystrand®

Size: 18 in x 30 in x 1 in

Width: 18 in