Zline® 12 x 24 x 4 in. Air Filter Synthetic Fiber MERV 10

Part #GZLP12244  |  Item #3082877  |  Manufacturer Part #ZLP12244

Call for Pricing EACH

Depth

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used in commercial, industrial and residential HVAC applications
  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation
  • Bronze fitted construction.
  • AISI type 303 stainless steel shaft sleeve; bronze casing wear ring.
  • Enclosed impeller design, dynamic balancing, renewable wear rings.
  • Cast iron motor adapter.
  • Threaded NPT connections.
  • Motor: NEMA frame, JM shaft extension, C-face mounting; 1.15 service factor.
  • Open drip-proof and totally enclosed fan cooled.

Specifications

Collection: Zline®

Depth: 4 in

Disposable: No

Height: 24 in

IAPMO Listed: No

MERV Rating: 10

Material: Synthetic Fiber

Size: 12 in x 24 in x 4 in

Width: 12 in