Glasfloss Industries

Zline® 12 x 25 x 1 in. Air Filter Synthetic Fiber MERV 10

Part #GZLP12251  |  Manufacturer Part #ZLP12251

Depth:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in commercial, industrial and residential HVAC applications
  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation

Specifications

Collection: Zline®

Depth: 1 in

Disposable: No

Height: 25 in

IAPMO Listed: No

MERV Rating: 10

Material: Synthetic Fiber

Size: 12 in x 25 in x 1 in

Width: 12 in