Glasfloss Industries

Zline® 15 x 30 x 1 in. Air Filter Synthetic Fiber MERV 10

Part #GZLP15301  |  Manufacturer Part #ZLP15301

Height:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in commercial, industrial and residential HVAC applications
  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation

Specifications

Collection: Zline®

Depth: 1 in

Disposable: No

Height: 30 in

IAPMO Listed: No

MERV Rating: 10

Material: Synthetic Fiber

Size: 15 in x 30 in x 1 in

Width: 15 in