20 x 25 x 4 in. Air Filter MERV 11
Z-Line® Series 20 x 25 x 4 in. Air Filter MERV 11
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in commercial and industrial applications
- Dual layer fiber construction supports high dust holding capacity, media is laminated to heavy-duty, galvanized, rust-resistant metal backing that stabilizes media during operation
- Shaped-fiber media provides high performance filtration with low pressure drop
- The media shall be pleated in a tapered radial configuration
- Geothermal unit replacement filters
- Glasfloss Z-Line® series MR-11 air filters shall be of the extended-surface pleated-media type
- Standard size 4" and 6" thick incorporate media separators
- MR-11: MERV 11
- The frame face shall be internally laminated to the pleated cartridge apexes
- The pleated cartridge shall be bonded to the peripheral interior of the outer frame
Documents
Specifications
- Collection:
- Z-Line® Series
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 4 in
- Width:
- 20 in