Glass For 2034MN SOWH

CG2034

Type

CG2034

$31.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dimensions: 12-1/2" W x 5" H
  • Soft White glass diffuser for 2034 Series - replacement part
  • UL listed rated for dry locations

SPECIFICATIONS

ETL Listed
No
Glass Type
Soft White
Height
5 in
Lighting Style
Classic
Material
Glass
Type
CG2034
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday