1/2 HP 115V Cast Iron Submersible Sump Pump
1/2 HP 115V Cast Iron Submersible Sump Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4.3
- Cord Length:
- 20 ft
- Depth:
- 6-3/10 in
- Discharge:
- 2 in
- Flow Rate:
- 73 gpm
- Height:
- 13-2/5 in
- Horsepower:
- 1/2 hp
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Submersible
- UL Listed:
- No
- Volts:
- 115V