1/3 HP Submersible Sump Pump System with Battery Backup Pump
1/3 HP Submersible Sump Pump System with Battery Backup Pump
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy efficient permanent split capacitor (PSC) motor
- Backup pump will assist primary pump if excessive amounts of water enter sump
- Primary pumps 3000 gph at 10' head, and backup pumps at 2400 gph
- Water cooled, so no oil to leak
- Three year warranty
- Maintains and recharges battery automatically
- Detects irregularities, sounds an alarm and pinpoints problems and solutions on control panel
Documents
Specifications
- AMP:
- 4
- Coating:
- Electroplated
- Depth:
- 11 in
- Height:
- 23-7/10 in
- Horsepower:
- 1/3 hp
- Product Type:
- Submersible
- Volts:
- 115V, 12V
- Width:
- 10 in