14 in. Sump Pump
14 in. Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4
- CSA Certified:
- Yes
- Cord Length:
- 20 ft
- Depth:
- 6-2/5 in
- Discharge:
- 1-1/2 in
- Horsepower:
- 1/3 hp
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 8-3/4 in