4-2/5 in. Deluxe Dual Float Control Switch
4-2/5 in. Deluxe Dual Float Control Switch
-
Pick Up: 48 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- When the warning alarm sounds, a light appears on the front panel to indicate which of the following problems has been detected: AC power is out
- System is operating
- Monitors pump and power conditions, and sounds alarm when a problem is detected
- Remote terminal
- Begins pumping cycle when either float rises 1/4" and runs the pump an additional 10 seconds after the float returns to its original position
- Pump or float problem
- 9V battery is low or slide switch is off
Specifications
- AMP:
- 30
- Cord Length:
- 10 ft
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-2/5 in
- Length:
- 9-1/10 in
- Power Source:
- Electric
- Product Type:
- Pump Switch