Global Equipment Company Inc Cascade 50W LED Wall Pack Light in Bronze

GWBB2236943

Manufacturer Part #: WBB2236943

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Cascade
ETL Listed
No
Glass Type
Tempered
Height
7-23/50 in
Installation Type
Wall Mount
Lumens
5965
Number Of Hours
50000
Number Of Lights
1
UL Listed
Yes
Volts
100/277V
Watts
50
Width
9-29/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday