Global Safe
Drawer Front Opening Plus Safe Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Black
Part #G824BLACK75 | Item #7688543 | Manufacturer Part #824 BLACK 75
Product Details
- Cold Rolled Steel Body
- ADA Compliant Illuminated Keypad
- 12 digit user code
- 10 3/4" diameter locking bolts
- Emergency openings by electronic override or manual key
- 508 event audit trail
- pre drilled holes for easy installation
- high security manual key
- durable powder coat finish
Documents
Specifications
Battery Size: AA
Color Finish: Black
Color Finish Category: Blacks
Depth: 18 in
Height: 8 in
Length: 19 in
Material: Steel
Power Source: Battery
Type: G824BLACK75