Global Safe

Fit Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Black

Part #G824BLACK99  |  Manufacturer Part #824 BLACK 99

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cold Rolled Steel Body
  • ADA Compliant Illuminated Keypad
  • 4 digit user code
  • 2 3/4" diameter locking bolts
  • Emergency openings by electronic override or manual key
  • 500 event audit trail
  • pre drilled holes for easy installation
  • high security manual key
  • durable powder coat finish

Documents

Specifications

Battery Size: AA

Color Finish: Black

Color Finish Category: Blacks

Depth: 15 in

Height: 7-1/2 in

Length: 15 in

Material: Steel

Power Source: Battery