Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Black
V2 Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant Illuminated Keypad
- 5 digit user code
- Cold Rolled Steel Body
- high security manual key
- 501 event audit trail
- pre drilled holes for easy installation
- Emergency openings by electronic override or manual key
- 3 3/4" diameter locking bolts
- durable powder coat finish
Documents
Specifications
- Battery Size:
- AA
- Capacity:
- 1.01 cu ft
- Coating:
- Powder Coated
- Collection:
- V2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14 in
- Height:
- 9 in
- Length:
- 17-9/50 in
- Material:
- Steel
- Power Source:
- Battery
- Weight:
- 30.8 lb
- Width:
- 17 in