1/2 155 5.6 SR PEND SPKLR CP
GLOBE® 1/2 155 5.6 SR PEND SPKLR CP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- GLOBE®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Maximum Temperature:
- 155
- Product Type:
- Pendant
- Type:
- W2870002