2-1/2 in. 300 psi Gasket Ductile Iron Manifold Right Hand Assembly with Butterfly Valve and Check Valve

Part #G317809RB  |  Item #7491009  |  Manufacturer Part #317809-R-B

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 40

Recommended Valve Application: Water

UL Listed: Yes