Globe Fire Sprinkler Corporation 300 psi Gasket Ductile Iron Manifold Assembly (Less Butterfly Valve and Check Valve)

G3177A

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
40
Recommended Valve Application
Water
UL Listed
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday