Globe Fire Sprinkler Corporation

3/4 x 1/2 in. NPT Adjustable Recessed Escutcheon in Polished Chrome

Part #G325422  |  Manufacturer Part #325422

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Chrome

Diameter: 2-7/8 in

End Connection 1: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in