1/2 in. 200F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated
FireLock™ Model V2708 1/2 in. 200F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2708
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Length:
- 2-15/16 in
- Material:
- Nickel, Brass, Bronze, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 200
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response, Standard Coverage
- Thread Size:
- 1/2 in
- UL Listed:
- Yes