1/2 in. 5.6K 200F Brass Pendent Sprinkler Head

You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 1/2 in. 5.6K 200F Brass Pendent Sprinkler Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 1/2 in. 5.6K 200F Brass Pendent Sprinkler Head

  • Fast #
  • Part #GGL565120001
  • Item #2150996
  • Manufacturer Part #GL565120001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
5.6
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
500 psi
Product Type:
Pendant, Standard Response
UL Listed:
No