1/2 in. 155F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated

You last purchased this on
 
Globe Fire Sprinkler Corporation

FireLock™ Model V2710 1/2 in. 155F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

FireLock™ Model V2710 1/2 in. 155F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in Chrome Plated

  • Fast #
  • Part #GGL562615502
  • Item #2152088
  • Manufacturer Part #GL562615502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
CE Approved:
Yes
Collection:
FireLock™ Model V2710
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Wall Mount
K-Factor:
5.6
Length:
2-1/4 in
Material:
Nickel, Brass, Bronze, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
155
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Quick Response, Standard Coverage
Thread Size:
1/2 in
UL Listed:
Yes