100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Globe 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- The Globe lanterns provide a stylish update for your home
- Textured Black finish
- Classic in both form and function
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
- Frame front or back door with post lanterns on either side to enhance curb appeal.
- Uses one 100 watt max. medium base bulb, (sold separately)
- Features a clear glass diffuser, which is the perfect way to showcase vintage or globe style light bulbs
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Globe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- Temperature Range:
- -30 to 30 Deg C
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 2.98 lb
- Width:
- 9-7/8 in