3/8 in. Electroplated Zinc Malleable Iron Lock Nut and Beam Clamp
3/8 in. Electroplated Zinc Malleable Iron Lock Nut and Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Electroplated Zinc
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- MSS:
- MSS SP-69 Type 19, MSS SP-69 Type 23
- Material:
- Malleable Iron
- Product Type:
- Lock Nut, Beam Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Width:
- 7/8 in
- Work Load Limit:
- 400 lb