3/8 in. Steel C-Type Beam Clamp
3/8 in. Steel C-Type Beam Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/8 in
- End Connection 1:
- Weld
- End Connections:
- Weld
- Material:
- Steel
- Product Type:
- C-Type Beam Clamp
- Rod Size (in):
- 3/8 in